Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Slice™ Auto-Retractable Slim Pen Cutter
Spring-loaded automatic blade retraction is just one of the features that makes the Slice™ 10475 Auto-Retractable Slim Pen Cutter a safer choice.
Supplier: Slice™ 10475
Description
- Installed blade type: Rounded tip, No. 10404
- Durable nylon handle
- Automatic spring-loaded retraction for added safety
- Ambidextrous design; Reverse blade orientation for lefties
- Integrated lanyard hole
- Finger-friendly™ blade cuts effectively
- Reduces injuries; lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil- and lubricant-free blade
- 100 percent zirconium oxide blade
- Blade edge lasts up to 11.2x longer than metal
- Fewer blade changes = fewer injuries
- No-tool blade change
Specifications
Retractable Pen Cutter | |
Compatible blades: 10404, 10408 | |
139.0 x 21.7 x 10.5 mm |
Zirconium Oxide | |
GFN, POM, ABS, Stainless Steel | |
22.0 g |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction