Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express F5 UHPLC Column, 2 μm Particle Size
Ascentis™ Express 2.0 μm F5 can be used for basic, acidic, or neutral compounds with alternate selectivity from C18.
Supplier: MilliporeSigma™ Supelco™ 50881U
Description
Ascentis™ Express 2.0 μm F5 is a high-speed, UHPLC column based on a Fused-Core™ particle design. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.4 μm thick porous shell and the small overall particle size of 2 μm. The bonded, endcapped, dimethylpentafluorophenylpropyl stationary phase of Ascentis™ Express 2.0 μm F5 provides a stable, reversed phase packing with electron-deficient phenyl rings due to the presence of electronegative fluorines. In addition to forming pi-pi and mildly steric interactions, F5 phases also retain compounds by polar interactions. Having polar and non-polar character, F5 phases can show dual-mode retention behavior, sometimes producing a “U-shaped” retention as a function of acetonitrile content of the mobile phase, with retention increasing at both low and high concentrations of ACN (reversed-phase and HILIC retention modes).Specifications
3 mm | |
2 μm | |
90 Å | |
Ascentis | |
Yes | |
LC-MS Column |
15 cm | |
2 to 9 | |
PFP (Pentafluorophenyl) | |
PFP (Pentafluorophenyl) Phase/Fused-Core Particle Platform | |
Reversed Phase | |
Fused-Core UHPLC |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.
Spot an opportunity for improvement?
Provide Content Correction