Learn More
Applied Biosystems™ TAMRA™ Dye Calibration Plate, Fast 96-well
Used to maintain your real-time PCR instrument with Fast 96-well block.
Supplier: Applied Biosystems™ 4432632
![Encompass_Preferred](/content/dam/fishersci/glyphs/encompass_preferred.png)
Description
Dye calibration should be run after lamp change. Please see your instrument user guide for full instructions on use.
Dye calibration should be run after lamp change. See instrument user guide for full instructions.
Order Info
Dry ice shipping; store in freezer (-5° to -30°C)
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Store at –20°C ± 5°C. |
|
ViiA™ 7 Dx System, QuantStudio™ Dx | |
Real Time PCR (qPCR) | |
1 x 96-well plate |
TAMRA™, TAMRA™ | |
Dye Calibration Plate | |
Dry Ice | |
Spectral Calibration |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
For in vitro Diagnostic Use.