Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Valutek™ Anti-Static Nitrile Finger Cots
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Constructed from 100% clean, synthetic nitrile polymer
- Free of allergy-causing rubber latex, fillers, and silicones
- Finger cots are inherently static dissipative and suitable for ESD-sensitive components
- Recommended for use in a cleanroom Class 100-1000 (ISO 5-6) critical environment
- Ideal for handling Class II ESD sensitive devices with thresholds above 100 V
- Tested and manufactured in ISO-compliant facilities under strict processes to ensure product specifications
Specifications
Cleanroom Class | Class 100-1000 (ISO 5-6) |
Color | White |
Disposable | Single-use |
Exterior Finish | No Texture |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Acrylonitrile Butadiene |
Powdered | Powder Free |
Product Type | ESD Finger Cot |
Size | X-Large |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction