Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: HSS/VAP/Ammonia/LOW
For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.
$28.25
Specifications
Color | Black, White, Sky Blue, Green, Yellow |
---|---|
Display Text | IIAR Abbreviation: HSS; Physical State: VAP; Pressure Level: LOW; Legend: Ammonia |
For Use With (Application) | Pipe and valve marking |
Catalog Number | Mfr. No. | Description | Material | Diameter (Metric) | Diameter (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Material | Diameter (Metric) | Diameter (English) | Price | Quantity & Availability | ||
19-110-461
|
Brady™
57968 |
Style I | PVF Over-laminated Polyester (B-689) | 19.05 to 63.5 mm | 0.75 to 2.5 in. |
Each for $28.25
|
|
||
19-110-516
|
Brady™
59927 |
Style HPHV | Polyester Over-laminate (B-681), Fiberglass Plastic Carrier (B-883) | 203.2 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-689 high performance wrap-around PVF over-laminated polyester and B-681/B-883 polyester over-laminate on fiberglass plastic carrier
Specifications
Black, White, Sky Blue, Green, Yellow | |
IIAR Abbreviation: HSS; Physical State: VAP; Pressure Level: LOW; Legend: Ammonia | |
Pipe and valve marking |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title