Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Aluminum Lockout Tagout Sign: DO NOT ENTER UNTIL LOCKOUT PROCEDURES ARE COMPLETE
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to clearly mark lockout and tagout areas.
Supplier: Brady™ 127545
Safety Services Available
Overview
Logo/Customization
Description
- Aluminum material is abrasion-resistant and chemical-resistant
- Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications
Black | |
Rectangular | |
14 x 10 in. | |
Aluminum | |
Non-adhesive | |
10 in. | |
-40°F | |
14 in. |
DO NOT ENTER UNTIL LOCKOUT PROCEDURES ARE COMPLETE | |
-40°F to 230°F | |
Not Laminated | |
1 Ea. | |
Corner Holes | |
230°F | |
0.035 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction