Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Adhesive Mount HF RFID Tag for Curved Surfaces

3M™ Adhesive Mount HF RFID Tag is backed with a 3M™ VHB adhesive tape with foam core for easy mounting to curved surfaces.

Supplier:  3M™ 7100110753

 View more versions of this product

Catalog No. 19-071-124

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Description

Description

  • Durable, heavy-duty construction
  • Utilizes passive high frequency 13.56 MHz technology and is pre-programmed unique ID
  • Ready for use with 3M™ Inspection and Asset Management System
  • 3M Catalog# RFID-CURVE , 3M Catalog# RFID-HANG

Specifications

Specifications

50/Pk.
Black
Mounting to curved surfaces
0.8 in
0.12 in
20 x 3 mm
RFID Tag
Polyamide with Glass Fiber
20 mm
Backed with 3M™ VHB Adhesive Tape with Foam Core
3.0 mm
RFID-CURVE
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit