Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Aalborg Digital Mass Flowmeter
Use to measure gas flow rates for common GC gases
Supplier: MilliporeSigma™ Supelco™ 503932
Description
- NPT fittings on both the inlet and outlet allow for in-line installation to provide continuous measurements
- Unit can also be used as a hand-held unit by attaching a short length of flexible tubing to the inlet
- Optimal Pressure Operation: 20 psi (1.4 bar)
- Inlet/Outlet: 1/4 in. Compression Fittings
- Display is tiltable more than 90°
- Input power: 12 to 26 VDC
Specifications
Flowmeter | |
Air, Argon/Methane, Carbon Dioxide, Helium, Hydrogen, and Nitrogen | |
Digital LCD | |
Measuring Gas Flow Rates for Common GC Gases |
±1% (Full Scale) | |
1000 psig | |
0 to 1 LPM | |
External Battery, Charge Battery Using 110 or 230 VAC Charger (Sold Separately) |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction