Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex 5 Position Pipette and Pipette Filler Bracket
![SDP](/content/dam/fishersci/glyphs/sdp.png)
5 Position Pipette and Pipette Filler Bracket is constructed from super durable, alcohol resistant PETG.
Supplier: Poltex HOODPIPS51M
This item is not returnable.
View return policy
Description
- Holds most popular brands of pipettes and pipette controller.
- Constructed from super durable, alcohol resistant PETG.
- Choose from 4, 5 or 6 pipette capacity.
- Each version holds one Drummond Pipette-Aide or equivalent pipette controller.
- Choose from VHB Tape or Magnet Mount.
Specifications
Pipette Rack | |
Clear | |
PETG | |
Rectangular | |
Non-sterile | |
Magnet |
Not Autoclavable | |
Pipettes | |
5 + 1 | |
No | |
Rainin Gilson or Equivalent | |
56 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction