Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ 40 Cal ArcGuard™ RevoLite™ Arc Flash Kit with Lift Front Hood Glove, Size 10
![SDP](/content/dam/fishersci/glyphs/sdp.png)
50% lighter than the standard 40 cal kit
Supplier: National Safety Apparel™ KIT4SCLT40LF4X10
Description
- Includes:
- 40 cal/cm FR short coat and bib overalls
- 14 in. Class 2 rubber voltage insulating gloves
- 12 in. leather glove protectors
- Lift front arc flash hood unit with PureView face shield and hard hat
- Safety glasses
- face shield unit bag
- Glove bag
- Gear bag
Specifications
RevoLite™ | |
Open | |
Olive Green | |
Adjustable | |
4X-Large |
40 cal/cm² | |
FR Hook and Loop Front Closure, Buckle | |
Stitched | |
CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction