Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Valutek™ 3-Ply Polypropylene Face Masks with Round Earloops
Disposable 3-ply face mask is constructed from non woven pleated, 7 x 3.5 in. rectangular, glass-free polypropylene material with a malleable flat aluminum noseband.
Supplier: Valutek™ VTMASKELRWH
This item is not returnable.
View return policy
Description
- Floss-covered round elastic earloops design
- 3-ply material provides guard against bacteria and particulates
- Malleable noseband ensures an adjustable proper seal and perfect fitting
- High filtration capacity
- Very low breathing resistance
- Recommended for use in a cleanroom Class 100-1,000 (ISO 5-6) critical environment
Specifications
Cleanroom Face Mask | |
Earloops | |
Standard | |
Pleated | |
3-ply | |
>86.5% | |
VTMASKELR-WH |
White | |
Polypropylene | |
Non-sterile | |
Class 100 (ISO 5) | |
Single-use | |
No |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction